Beli carbide burr set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Speedway Dual Cut Carbide Burr SetDeskripsi:8 Pieces. Unique flute design: fine pitch and coarse pitch flutes for rapid material removal, while maintaining a smooth surface finish. Contains 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14 Degree.atribut:
- Cut Type: Dual Cut
- Finish/Coating: Uncoated
- Head Material: Carbide
- Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree, Spherical Round Tree
- TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)Deskripsi:Ideal cutting edge shape design realizes excellent sharpness.atribut:
- Shaft Diameter (mm): 6
- Shape: Cylinder, round cylinder, shell, taper, ball
- York Double Cut Burr Set (Mata Bor Tuner)Deskripsi:Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.atribut:
- Cut Type: Double Cut
- Finish/Coating: Uncoated
- Head Material: Carbide
- Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
- CP Rotary Burr Set (Mata Bor Tuner)atribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Deskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- SUPER TOOL Carbide Bur Set (Mata Bor Tuner)Deskripsi:-SB6S1: SB1C06: 2 pieces, SB2C06: 2 pieces, SB3C03: 2 pieces, SB4C03: 1 piece, SB5C04: 1 piece, SB7C03: 1 piece, SB8C05: 1 piece-SB6S2: SB1C06: 3 Pieces, SB2C06: 3 Pieces, SB3C03: 3 Pieces, SB8C05: 1 Piece.-A set of 10 carbide burrs with a shank of phi6mm.-Carbide Blade with Shaft Row
- AST Tungsten Rotary Carbide Set (Mata Bor Tuner)atribut:
- Body Size (mm): 6
- Dimension AS (mm): 3
- BENZ WERKZ Tungsten Carbide Rotary Burr Set (Mata Bor Tuner)atribut:
- Content: AX-6, BX-6, CX-6, DX-6, EX-6, FX-6, GX-6, HX-6, LX-6, MX-6
- Type: 3mm Shank Diameter, 6mm Blade Diameter
- PFERD TC Burrs Set CUT3P 1506HM (Mata Bor Tuner)Deskripsi:TC BURRS SETS 1506HM C3P 801017 adalah alat yang digunakan untuk menghaluskan sisa pengerjaan seperti lubang atau sisa p engelasan pada permukaan benda kerja. Burrs ini berfungsi untuk m enghaluskan sisa pengerjaan permesinan/pengelasan pada benda kerja seh ingga benda kerja menjadi lebih halus dan rapih.Burrs ini mempuny ai ukuran 6 mm dengan kecepatan putar maksimum sebesar Varies . Burrs ini mempunyai kelebihan pemakanan material yang cepat dan alat in i biasa digunakan di bengkel,industri, atau rumah tangga. Benefit The sturdy plastic box protects the tools from damage. The tools are stored safely in the box with the burrs secured at the shanks. Five further, empty insert points are available for other burrs.atribut:
- Dimensions (cm): 14.8x10x4.2
- Item: TC Burrs Set
- Shank Diameter (mm): 6
- Type: Tc Burr Set
- Length (mm): 18
- Application: Deburring, Contouring
- Diameter (mm): 6
- MRA Carbide Bur (Mata Bor Tuner)Deskripsi:-A carbide burr having a shank diameter of 6mm.-A long type with a shank diameter of 6mm.
- Tungaloy Grooving & Parting-off Tool CCHDeskripsi:Blades for parting off (for 1 corner insert).atribut:
- Blade Height (Alfa): -32
- IKURA Rotary Files Set Short (Mata Bor Tuner)atribut:
- Length (mm): 45-50
- Material: Tungsten Carbide
- Model: A, C, D, E, F, G, H, L, M, N
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Lumos Metal Tuner Drill Bit (Mata Bor Tuner)atribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
- York Round Tree Carbide Burr (Mata Bor Tuner)Deskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
Daftar Harga carbide burr set Terbaru November 2026
| York Speedway Dual Cut Carbide Burr Set | Rp1.699.900 |
| TRUSCO Carbide Burr Set C Series (Mata Bor Tuner) | Rp2.199.900 |
| York Double Cut Burr Set (Mata Bor Tuner) | Rp1.499.900 |
| Langsol Mixed TCT Rotary Burr Set (Mata Bor Tuner) | Rp509.900 |
| CP Rotary Burr Set (Mata Bor Tuner) | Rp369.900 |
| CP Rotary Burr (Mata Bor Tuner) | Rp35.900 |
| TRUSCO Carbide Burr A (Mata Bor Tuner) | Rp93.900 |
| York Cylindrical End Cut Carbide Burr (Mata Bor Tuner) | Rp89.900 |
| SUPER TOOL Carbide Bur Set (Mata Bor Tuner) | Rp999.900 |
| Langsol TCT Rotary Burr Type A (Mata Bor Tuner) | Rp86.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/45P102188149-5.jpg)
/dfP102130483-5.jpg)
/k5P105509725-1.jpg)
/4qP106963170-1.jpg)
/i3P106395651-1.jpg)
/P101502175-1.jpg)
/7xP102130285-9.jpg)
/P102889000-2.jpg)
/leP105509770-1.jpg)
/39P115772117-1.jpg)
/clP111584453-1.jpg)
/esP103749532-1.jpg)
/p0P102783900-1.jpg)

/hhP107717629-1.jpg)
/cgP114383448-1.jpg)
/iaP102121658-2.jpg)
/o9P107309873-1.jpg)
/jvP102132715-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)